1500/1125W Regstr Wall Htr, DP Stat,Wht

Item #: 0130737

Cat #: HF4815T2RPW

UPC: 686334328180

$ 390.91 EA
Company wide:
0 in stock
4800 Series Register Style Fan Forced Wall Heater, 1500/1125W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 1500/1125W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. White grill.
Also known as: 686334328180, HF4815T2RPW, TPIHF4815T2RPW

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall