ASM CIRCUIT BREAKER

Item #: 0130730

Cat #: TED136080WL

UPC: 783164063240

$ 1183.62 EA
Company wide:
0 in stock
Documents & Guides
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. ASM CIRCUIT BREAKER

Overview

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. ASM CIRCUIT BREAKER
Also known as: 783164063240, TED136080WL, ABBTED136080WL

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts DC: 500
Volts AC: 600
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 80
Volts AC: 600
Interrupt Rating AC: 14 kA
Poles: 3
Volts DC: 500
Interrupt Rating DC: 10 kA