30.5 Mm, Heavy-duty Assembled Control Station

Item #: 0130716

Cat #: 10250T3526

UPC: 782113227207

$ 799.21 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 2 Elements, Operator Type: Pushbutton, One Flush, One Mushroom Head, Surface Mount, 1no, 2nc

Overview

30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 2 Elements, Operator Type: Pushbutton, One Flush, One Mushroom Head, Surface Mount, 1no, 2nc

10250T, 1", Heavy-Duty, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, one flush, one mushroom head, Black, red actuator, Die cast enc., START/STOP, Surface, 1NO-2NC, Two elements

Also known as: 782113227207, 10250T3526, CUT10250T3526

Specifications

Type: Heavy Duty, 2 Element, Assembled Control Station
Size: 30 mm
Mounting: Surface
Type: Heavy Duty, 2 Element, Assembled Control Station
Mounting: Surface
Size: 30 mm