C-h E22tb3x27 Prestest Green 120v-4

Item #: 0130710

Cat #: E22TB3X27

UPC: 782113553368

$ 330.90 EA
Company wide:
0 in stock
22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Green, Momentary, Incandescent, Transformer, 120 Vac

Overview

22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Green, Momentary, Incandescent, Transformer, 120 Vac
Also known as: 782113553368, E22TB3X27, CUTE22TB3X27

Specifications

Size: 25 mm, 25
Type: Operator, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Size: 25 mm, 25
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Operator, Pushbutton