2
more

Compression Lug, 1-Hole, Long Barrel, Copper, 500 MCM, 1/2" Stud, Brown
Item #: 0130682
Cat #: 54918BE
UPC: 786210898216
$ 56.94 EA
Company wide:
0
in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 500 kcmil Code, 925/24 Locomotive, 1/2 In Bolt Hole, Coded Brown, Non-Stacking, No Peep Hole
Overview
Compression Lug, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 500 kcmil Code, 925/24 Locomotive, 1/2 In Bolt Hole, Coded Brown, Non-Stacking, No Peep Hole
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210898216, 54918BE, THB54918BE
Specifications
| Color: | Brown |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Allowable Gauge Range: | 500 |
| Stud Size: | 1/2 in |
| Color: | Brown |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 500 |
| Material: | Copper |
| Volts AC: | 600 |
| Stud Size: | 1/2 in |