Breaker, 50A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC

Item #: 0130671

Cat #: TEB132050WL

UPC: 783164068931

$ 837.00 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 50 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 50 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164068931, TEB132050WL, ABBTEB132050WL

Specifications

Poles: 3
Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Amps: 50
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On