
ETNCL 6CV142M1H 6" VERT MEDIUM BEAM
Item #: 0130664
Cat #: 6CV142M1H
UPC: 080083660780
Call for price
Company wide:
0
in stock
Documents & Guides
Vertical 6" CFL Medium Beam Reflector, Self Flanged, Haze Finish
Overview
Vertical 6" CFL Medium Beam Reflector, Self Flanged, Haze Finish
High efficiency 6 inch recessed vertical downlight designed for use with 18W or 26/32/42W 4-pin lamps is thermally optimized for longer lamp life and maximum lumen output. Low iridescent reflectors are interchangeable within the same housing, providing unparalleled performance and are available in medium beam, wide beam, lensed reflectors and open wall wash trims.
Also known as: 080083660780, 6CV142M1H, PRF6CV142M1H
Specifications
| Color: | Haze |
| Light Technology: | Fluorescent |
| Color: | Haze |
| Light Technology: | Fluorescent |