Deadbreak Bushing.

Item #: 0130654

Cat #: DB635B150

UPC:

Call for price
Company wide:
0 in stock
Deadbreak Bushing, 35 kV, 150kV, Bil, Aluminum Conductor.

Overview

Deadbreak Bushing, 35 kV, 150kV, Bil, Aluminum Conductor.

Cooper Power Systems 600 A 35 kV Class deadbreak apparatus bushing meets the full requirements of IEEE Std 386 standard separable insulated connector systems. All 600 A separable connectors manufactured according to IEEE Std 386 standard will operate with this bushing. The epoxy bushings are designed for sidewall mounting in transformers, switches and other apparatus filled with transformer oil or an approved equivalent bio-based fluid. Separable connector systems, such as Cooper Power Systems BOL-T and T-OP II Deadbreak Connectors as well as other similar systems on the market can be used with these bushings.

Also known as: DB635B150, CPSDB635B150

Specifications

Volts AC: 35kV
Material: Aluminum
Volts AC: 35kV
Material: Aluminum