Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W

Item #: 0130652

Cat #: DVCL-253PH-LA

UPC: 784276092104

$ 69.65 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Light Almond ***Clamshell Packaging***

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Light Almond ***Clamshell Packaging***

Diva gloss dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver, clamshell packaging in light almond

Also known as: 784276092104, DVCL-253PH-LA, LUTDVCL253PHLA

Specifications

Color: Light Almond
Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Color: Light Almond
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600, 250
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen, Incandescent