
3-100W MED BATH BRACKET A Nickel
Item #: 0130635
Cat #: P2992-81
UPC: 785247158652
$ 402.00 EA
Company wide:
0
in stock
Documents & Guides
Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Antique Nickel finish. This three-light fixture can be installed with the glass facing up or down to suit your preference.
Overview
Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Antique Nickel finish. This three-light fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247158652, P2992-81, PROP299281
Specifications
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Material: | Steel |