ACCU-DRIVE D50 RL9418S MVOLT, Electronic Driver

Item #: 0130631

Cat #: RKDVR50

UPC: 888791271829

Company wide:
0 in stock
Documents & Guides
LED Driver — Suitable for operating loads up to 50W. 36V max output, 1400MA max current. 0-10V dimming standard. Ambient to -30° C to 50° C (-22° F to 122° F). Input voltage: 120-277V, 50Hz or 60Hz. CI code: *2697FA

Overview

LED Driver — Suitable for operating loads up to 50W. 36V max output, 1400MA max current. 0-10V dimming standard. Ambient to -30° C to 50° C (-22° F to 122° F). Input voltage: 120-277V, 50Hz or 60Hz. CI code: *2697FA
Also known as: 888791271829, RKDVR50, LITRKDVR50

Specifications

Color: Red
Material: Copper
Length: 3 in
Color: Red
Length: 3 in
Material: Copper