Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI

Item #: 0130611

Cat #: BRLAFGF115

UPC: 786670007890

Company wide:
0 in stock
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.
Also known as: 786670007890, BRLAFGF115, CUTBRLAFGF115, combo ground fault arc fault

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Volts AC: 120, 240
Amps: 15
Poles: 1
Family / Style: BR