3R Screw Cover Galvanized

Item #: 0130596

Cat #: A12R128GV

UPC: 783510165482

$ 181.10 EA
Company wide:
0 in stock
Screw-Cover Galvanized, Type 3R, 12.00x12.00x8.00, Steel

Overview

Screw-Cover Galvanized, Type 3R, 12.00x12.00x8.00, Steel

Galvanized Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510165482, A12R128GV, HOFA12R128GV

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Door handles on larger sides (body style C; see table)
  • Embossed mounting holes on back of enclosure
  • See table for knockout pattern
  • Provision for padlocking

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Material: Steel
Number of Knockouts: 5
IP/NEMA Rating: NEMA 3
Knockouts: Yes