30 Amp, 250 Volt, NEMA L6-30R Connector

Item #: 0130585

Cat #: 29W48-B

UPC: 078477598757

$ 131.02 EA
Company wide:
0 in stock
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black.

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black.

30 Amp, 250 Volt, 2-Pole, 3-Wire, Wetguard Locking Connector, Grounding, Industrial Spec Grade, Black

Also known as: 078477598757, 29W48-B, LEV29W48B

Specifications

Type: Grounding, Wet Gaurd
Color: Black
Amps: 30
Volts AC: 240
NEMA Configuration: L6-30R
Material: Thermoplastic Vulcanizate (TPV)
Type: Grounding, Wet Gaurd
Amps: 30
NEMA Configuration: L6-30R
Color: Black
Volts AC: 240
Material: Thermoplastic Vulcanizate (TPV)