IMPACT WRENCH 5/8 HEX DRIVE

Item #: 0130569

Cat #: 9096-20

UPC: 045242063628

Call for price
Company wide:
0 in stock
Documents & Guides
Hex Drive Impact Wrench, Variable Speed: 5/8IN

Overview

Hex Drive Impact Wrench, Variable Speed: 5/8IN

Featuring a 5/8 in. hex quick-change retention system for fast, secure insertion/removal of auger bits and socket adapters, this Milwaukee 9096-20 is especially useful when drilling and bolting applications require frequent accessory changes. This is the only variable speed impact wrench of its kind available. It has a Milwaukee 9096-20 built motor coupled with a large ram and anvil which produce up to 315 ft. lbs of torque. The Milwaukee 9096-20 impact wrench can achieve tasks only larger impact wrenches could do in the past. Fastening applications, driving large lag bolts deep into wood, and drilling large holes in utility poles can easily be accomplished with the 9096 impact wrench. - Variable speed switch for maximum user control, 600-1, 800 RPM - quick-change 5/8 in. hex retention system - bracket and steel ring for easy transport.

Also known as: 045242063628, 9096-20, MIL909620

Features & Benefits

  • Milwaukee-built motor with large ram and anvil: produce 315 ft-lbs of torque and 1800 RPM for maximum productivity
  • Variable-speed switch: offers added control in heavy-duty drilling and driving applications
  • 5/8 in. hex quick-change system: provides fast yet secure insertion and removal of auger bits and socket adapters
  • Quik-Lok® cord: 10-ft. 2-wire grounded rubber cord provides easy storage and field replacement

Specifications

No Specifications Available