SoftHeat Hydronic Electric Baseboard Heater

Item #: 0130515

Cat #: EBHN500-1W

UPC: 027418134110

$ 346.67 EA
Company wide:
0 in stock
Documents & Guides
SoftHeat Hydronic Electric Baseboard Heater, 500W, 120V, White

Overview

SoftHeat Hydronic Electric Baseboard Heater, 500W, 120V, White

Ideal for bedrooms or nurseries, SoftHeat wraps your family in gentle, steady warmth that fills the room. Our hydronic design creates a uniform heat with minimal room temperature variation. No plumbing necessary.

Also known as: 027418134110, EBHN500-1W, CDTEBHN5001W

Specifications

Wattage: 500
Color: White
Standards: California Proposition 65
Wattage: 500
Standards: California Proposition 65
Color: White