This product has been discontinued.

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
Item #: 0130512
Cat #: CHFAFGF115
UPC: 786670007814
$ 4.27 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.
Overview
15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.
EATON is expanding its line of arc fault and ground fault solutions to include the dual purpose arc fault/ground fault (AF/GF) circuit interrupter for residential and light commercial applications. The AF/GF circuit interrupter was developed in response to the 2014 National Electrical Code (NECT) that now requires AFCI protection in kitchens and laundry areas as well as the historical requirement of ground fault protection. EATON's AF/GF circuit interrupter will offer both types of protection in one familiar package. The AF/GF circuit interrupter provides quick installation and a single location to easily access and identify tripped circuits.
Also known as: 786670007814, CHFAFGF115, CUTCHFAFGF115
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 15 |