Bushing

Item #: 0130501

Cat #: 2638372C02R

UPC:

Company wide:
0 in stock
Documents & Guides
200A, Plastic Bushing Well, Diameter Hole Size: 2 9/16".

Overview

200A, Plastic Bushing Well, Diameter Hole Size: 2 9/16".

Eaton has a full line of one-piece bushings, bushing wells, bushing well inserts, and feed-thru inserts in its Cooper Power series products for installation on transformers and/or sectionalizing cabinets. The 15 kV and 25 kV class bushing inserts use a knurled piston providing maximum copperto-copper current transfer and maximum thermal stability. After fault close operation, it locks the piston in the outward position, providing a visible indication against dangerous repetitive fault closure.

Also known as: 2638372C02R, CPS2638372C02R

Specifications

Amps: 200
Type: Bushing Well
Amps: 200
Type: Bushing Well