20V Max LED Hand Held Area Light (Bare Tool)

Item #: 0130478

Cat #: DCL050

UPC: 885911353151

Company wide:
0 in stock
Documents & Guides
20V Max LED Hand Held Area Light, Run Time: Up To 22 Hours, Weight: 2 lbs, Light Output: High (1000 Lumens) & Low (500 Lumens), ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max LED Hand Held Area Light, Run Time: Up To 22 Hours, Weight: 2 lbs, Light Output: High (1000 Lumens) & Low (500 Lumens), ***Bare Tool Only, Battery & Charger Sold Separately***

DEWALT 20 V MAX LED hand held area light. Over-molded lens cover provides increased durability and a non-maring surfice for the jobsite. Belt hook compatible - add belt hook accessory to provide increased versatility for transportation. 3 Bright LED's illuminates dark jobsite work areas. 2 Brightness settings 500 and 250 lm provides flexibility for maximum light output or extended runtime. 140 Degree pivoting head provides versatility for lighting work surfaces. Built-in telescoping and 360° rotating hook allows unit to hang from 2 In. materials and multiple locations.

Also known as: 885911353151, DCL050, DEWDCL050

Features & Benefits

  • 3 Bright LED's illuminates dark jobsite work areas
  • 2 Brightness settings 500 and 250 lm provides flexibility for maximum light output or extended runtime
  • 140 Degree pivoting head provides versatility for lighting work surfaces
  • Built-in telescoping and 360° rotating hook allows unit to hang from 2 In. materials and multiple locations
  • 1.7-lb lightweight design and belt hook compatible for easy portability
  • 17-hour battery life on one charge (battery and charger not included)
  • 3-year limited warranty gives you peace of mind

Specifications

Lumens: 1000, 500
Volts DC: 20
Light Technology: LED
Lumens: 1000, 500
Light Technology: LED
Volts DC: 20