12V - 20V MAX* Jobsite Charging Station

Item #: 0130476

Cat #: DCB102

UPC: 885911250900

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCB102 12-20V CHARGER

Overview

DEW DCB102 12-20V CHARGER

The DEWALT DCB102 12 V to 20 V max jobsite charging station allows you to charge (2) DEWALT 12 V to 20 V max Li-ion batteries. It includes two USB ports to charge compatible devices (1.5 Amp max output). This unit charges the batteries in 95 NiMHs or less thus minimizing downtime. It also features a diagnostic display with an LED indicator that communicates the battery charge status: charged, charging, replace pack, and battery too hot or too cold. Common applications include: charges all 12V-20V max DEWALT batteries, and also able to charges cell phones, ipods & tablets.

Also known as: 885911250900, DCB102, DEWDCB102

Specifications

Type: Charging Station, Multi-Volt, Multi-Bay
Type: Charging Station, Multi-Volt, Multi-Bay