Lev-Lok 3-Way Toggle Switch, 20 Amp, White

Item #: 0130466

Cat #: M1223-W

UPC: 078477494677

$ 32.73 EA
Company wide:
2 in stock
Documents & Guides
3-Way Toggle Switch, 20 Amp, 120/277 Volt, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular, Color: White

Overview

3-Way Toggle Switch, 20 Amp, 120/277 Volt, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular, Color: White

Lev-lok Switch. Large Toggle. Quiet 3-way. 20A - 120/277V AC. 1 Hp At 120V. 2 Hp At 240V. Configured Red Cover With White Toggle.

Also known as: 078477494677, M1223-W, LEVM1223W

Specifications

Color: White
Type: 3-Way Switch, Self-Grounding
Material: Nylon/PBT Plastic
Color: White
Material: Nylon/PBT Plastic
Type: 3-Way Switch, Self-Grounding