30 WATT SWITCHING AMP HORN

Item #: 0130461

Cat #: SAH30

UPC: 765368360035

Company wide:
0 in stock
Documents & Guides
BOG SAH30 SLEF-AMPLIFIED HORN 30W 24VDC 127DB

Overview

BOG SAH30 SLEF-AMPLIFIED HORN 30W 24VDC 127DB
Also known as: 765368360035, SAH30, BOGSAH30

Specifications

No Specifications Available