White Cove Heater, 563/750W, 208/240V

Item #: 0130423

Cat #: KCV2407WH

UPC: 093319118375

$ 434.84 EA
Company wide:
1 in stock
Documents & Guides
Convection Heater, Series: Cover Heater KCV, Length: 59", 563/750W, 208/240V, Color: White.

Overview

Convection Heater, Series: Cover Heater KCV, Length: 59", 563/750W, 208/240V, Color: White.
Also known as: 093319118375, KCV2407WH, KNGKCV2407W

Specifications

Wattage: 750, 563
Length: 59 in
Type: Cove
Color: White
Volts AC: 240, 208
Wattage: 750, 563
Type: Cove
Volts AC: 240, 208
Length: 59 in
Color: White