2 AWG THHN/THWN-2 Stranded Copper White 1000'

Item #: 0130409

Cat #: 2THHNCSTRWHIX1000

UPC: 048243233113

$ 3.47 FT
Company wide:
0 in stock
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1000 ft. Reel.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1000 ft. Reel.
Also known as: 048243233113, 2THHNCSTRWHIX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 2 AWG
Conductors: 1
Jacket: PVC
Color: White
Volts AC: 600
Stranding: Stranded