80 CFM Ceiling Fan, Low Profile

Item #: 0130374

Cat #: RN80

UPC: 026715230082

Company wide:
0 in stock
Documents & Guides
Ceiling Fan, Low Profile, CFM: 80, Sones: 0.3, Duct Size: 4", Energy Star Rated, Color: White

Overview

Ceiling Fan, Low Profile, CFM: 80, Sones: 0.3, Duct Size: 4", Energy Star Rated, Color: White
Also known as: 026715230082, RN80, BRNRN80, remodel bath fan

Specifications

CFM: 80
Color: White
Type: Low Profile
Sones: 0.300
CFM: 80
Type: Low Profile
Color: White
Sones: 0.300