HIGH ABUSE SINGLE FLOOD

Item #: 0130354
Cat #: 101W
UPC:
Call for price
Company wide:
0 in stock
WFH 101W HIGH ABUSE SINGLE FLOOD

Overview

WFH 101W HIGH ABUSE SINGLE FLOOD
Also known as: 101W, WFH101W

Specifications

Material: Polycarbonate
Volts AC: 120
Wattage: 150
Color: White
Light Technology: Incandescent
Material: Polycarbonate
Wattage: 150
Light Technology: Incandescent
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)