20V Cordless Hammer Drill

Item #: 0130344

Cat #: DCD996B

UPC: 885911440028

Company wide:
0 in stock
Documents & Guides
Hammer Drill, 20V, Cordless, RPM: 0 - 500/0 - 1700, BPM: 0 - 8500/0 - 29000, Max Power: 820 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Single Sleeve, Weight: 3.4 lbs, Includes: Bit Holder, Belt Hook, Side Hanger

Overview

Hammer Drill, 20V, Cordless, RPM: 0 - 500/0 - 1700, BPM: 0 - 8500/0 - 29000, Max Power: 820 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Single Sleeve, Weight: 3.4 lbs, Includes: Bit Holder, Belt Hook, Side Hanger

This 20 V brushless and cordless hammer drill features a built-in high power, high efficiency brushless motor delivers up to 75% more run time.

Also known as: 885911440028, DCD996B, DEWDCD996B

Specifications

Type: Hammer Drill, Bare Tool
Volts DC: 20
Type: Hammer Drill, Bare Tool
Volts DC: 20