Wire Basket Cable Tray, 4" x 24" x 10', Steel

Item #: 0130314

Cat #: FT4X24X10ELG

UPC: 662516337621

$ 625.08 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Cable Tray, 4" x 24" x 10', Steel

Overview

Wire Basket Cable Tray, 4" x 24" x 10', Steel

The Flextray™ system is a flexible, field-adaptable way to manage cables throughout your project. The tray can be cut and bent to the needs of the installer on the jobsite, allowing cable runs to be adjusted as needed

Also known as: 662516337621, FT4X24X10ELG, BLIFT4X24X10ELG

Specifications

Width: 24 in
Material: Steel
Length: 10 ft
Width: 24 in
Length: 10 ft
Material: Steel