6" LED Module

Item #: 0130265

Cat #: 6BPMW LED 27K 90CRI M6

UPC: 820476902048

Company wide:
0 in stock
Documents & Guides
6" LED Module IC/Non-IC, Wet Location, 8.9W, 120V, Lumens: 600, Color Temperature: 2700K, CRI: 90, Dimmable. Included: E26 Adapator

Overview

6" LED Module IC/Non-IC, Wet Location, 8.9W, 120V, Lumens: 600, Color Temperature: 2700K, CRI: 90, Dimmable. Included: E26 Adapator
Also known as: 820476902048, 6BPMW LED 27K 90CRI M6, LIT6BPMWLED27K90

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Wattage: 8.900
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: White
Color Temperature: 2700 (Warm White)
Material: Aluminum
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Wattage: 8.900
Light Technology: LED