High Bay Occupancy Sensor

Item #: 0130260

Cat #: HBP-111-L7

UPC: 754182935062

$ 83.45 EA
Company wide:
18 in stock
Documents & Guides
Occupancy Sensor, High Bay, 120/277 VAC, Coverage: 360° From 15'-40', Lens Covers 100' Diameter Area At A Height Of 40’; Color: White, Includes: Lens & Back Box. Has Ambient Light Over-Ride. ***Remote Sold Separately, See Item 071254***

Overview

Occupancy Sensor, High Bay, 120/277 VAC, Coverage: 360° From 15'-40', Lens Covers 100' Diameter Area At A Height Of 40’; Color: White, Includes: Lens & Back Box. Has Ambient Light Over-Ride. ***Remote Sold Separately, See Item 071254***

The HBP Series High Bay Passive Infrared (PIR) Occupancy Sensors provide automatic control of individual LED and fluorescent lighting fixtures in warehouses and other indoor high and low bay spaces. The lens is engineered to provide reliable coverage from a wide range of mounting heights (15’ to 40’), and coverage can be masked for aisleway applications using a snap-on accessory (included). A hold-off daylighting feature keeps lighting off when the ambient light level is above the selected threshold. Time delay and light level settings can be adjusted via function-specific trimpots. The HBP-111 can also be adjusted remotely using a wireless configuration tool.

Also known as: 754182935062, HBP-111-L7, WATHBP111L7

Specifications

Mounting: Fixture
Color: White
Angle: 360°
Volts AC Range: 120 - 277
Mounting: Fixture
Angle: 360°
Color: White
Volts AC Range: 120 - 277