Baseboard Heater, 60", 240/208V, Brz

Item #: 0130252

Cat #: H2912060C

UPC: 686334104067

$ 391.83 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Commercial Electric Baseboard Convection Heater, 240/208 Volt, 1 Phase, 5.2/4.5 Amp, Steel, Bronze

Overview

Heavy-Duty Commercial Electric Baseboard Convection Heater, 240/208 Volt, 1 Phase, 5.2/4.5 Amp, Steel, Bronze
Also known as: 686334104067, H2912060C, TPIH2912060C

Specifications

Type: Commercial Grade
Length: 60 in
Wattage: 938, 1250
Volts AC: 240, 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Wattage: 938, 1250
Color: Bronze
Standards: California Proposition 65
Length: 60 in
Volts AC: 240, 208
Mounting: Wall