ETN 99-5702 Automatic Transfer Swit

Item #: 0130242

Cat #: 99-5702

UPC: 786685262635

$ 1137.16 EA
Company wide:
0 in stock
Documents & Guides
CUT 99-5702 200A CONTCTOR-ATS

Overview

CUT 99-5702 200A CONTCTOR-ATS
Also known as: 786685262635, 99-5702, CUT995702

Specifications

Amps: 200
Type: Contactor
Amps: 200
Type: Contactor