Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, 2-5/8" Deep, Aluminum, Gray

Item #: 0130193

Cat #: 1DB1003

UPC: 835243005723

$ 19.13 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243005723, 1DB1003, ORB1DB1003

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1 in
Gangs: 1
Number of Threaded Outlets: 3