PLATT logo

ABB AF146-30-11-13 CTR,3P,130A,100-

Item #: 0130148
Cat #: AF146-30-11-13
UPC:
$ 885.57 EA
Company wide:
3 in stock
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC

Overview

A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.
Also known as: AF146-30-11-13, ABBAF146301113

Specifications

Amps: 200, 225
Poles: 3
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Volts AC Control Range: 100, 250
Amps: 200, 225
Type: Contactor, IEC, Non-Reversing
Volts AC Control Range: 100, 250
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)