Thermal Overload Relay

Item #: 0130145

Cat #: TF65-40

UPC: 013614482933

$ 156.79 EA
Company wide:
10 in stock
Documents & Guides
Thermal Overload Relay, Setting Range: 30 - 40 Amp, 3 Pole, 600 VAC, Series: TF65-40

Overview

Thermal Overload Relay, Setting Range: 30 - 40 Amp, 3 Pole, 600 VAC, Series: TF65-40

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614482933, TF65-40, ABBTF6540

Specifications

Poles: 3
Type: Thermal, Overload Relay
Amps: 40
Family / Style: A-Line
Volts AC: 600
Amps Range: 30 - 40
Poles: 3
Amps: 40
Volts AC: 600
Type: Thermal, Overload Relay
Family / Style: A-Line
Amps Range: 30 - 40