Hammond Power Solutions NMK045DK

Item #: 0130142

Cat #: NMK045DK

UPC: 803423055172

Company wide:
0 in stock
HMND NMK045DK DIST 3PH 45kVA

Overview

HMND NMK045DK DIST 3PH 45kVA
Also known as: 803423055172, NMK045DK, HMDNMK045DK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120