BACK PLATE

Item #: 0130124

Cat #: SCE72P60

UPC:

$ 506.43 EA
Company wide:
0 in stock
Documents & Guides
SCE SCE-72P60 BACK PLATE

Overview

SCE SCE-72P60 BACK PLATE
Also known as: SCE72P60, SAGSCE72P60

Specifications

Width: 60 in
Height: 72 in
Material: Carbon Steel
Width: 60 in
Material: Carbon Steel
Height: 72 in