3Amp, 150V, Semicndr W/O Indicator

Item #: 0130090

Cat #: LA15QS3-2

UPC: 079458155693

Company wide:
0 in stock
Documents & Guides
3Amp, 150V, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

3Amp, 150V, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458155693, LA15QS3-2, LFULA15QS32

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Type: Dimmer
Mounting: Wall
Color: Light Almond, Ivory, White
Material: Thermoplastic