Liquidtight Strain Relief Connector, 90° Size: 3/4", Steel

Item #: 0130070

Cat #: 4972NM

UPC: 786210797540

$ 42.34 EA
Company wide:
0 in stock
Liquidtight Strain Relief Connector, 90 Degree, Size: 3/4 Inch,Cord Range: 0.500 - 0.750 Inch, Material: Nylon, Color: Black, Suitable For Ordinary, Wet, Dry Locations.

Overview

Liquidtight Strain Relief Connector, 90 Degree, Size: 3/4 Inch,Cord Range: 0.500 - 0.750 Inch, Material: Nylon, Color: Black, Suitable For Ordinary, Wet, Dry Locations.

The Ranger® series steel liquidtight connector takes twice the cable range of most ordinary strain relief connectors. T&B® ranger connectors enable you to reduce your inventory and save time with one connector that can do the work of two.

Also known as: 786210797540, 4972NM, THB4972NM

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter: 3/4 in
Material: Nylon