Center Support Kit

Item #: 0130055

Cat #: LCSK18

UPC: 783510173548

$ 86.56 EA
Company wide:
0 in stock
Ladder Rack, Center Support Kit, Bulletin Dcr (ladder Tray), Size/dims: Fits 18.00, Material/finish: Steel/zinc

Overview

Ladder Rack, Center Support Kit, Bulletin Dcr (ladder Tray), Size/dims: Fits 18.00, Material/finish: Steel/zinc

The Cable Runway Center Support Kit is a threaded rod and bracket that supports the center of ladder rack from a ceiling. The kit includes a heavy-duty ladder rack cross member, two mounting brackets, two #12-24 screws, a 5/8-inch threaded rod, a protected sleeve and four 5/8-inch nuts. Supports should be used at least every 5 feet (1.5 m).

Also known as: 783510173548, LCSK18, HOFLCSK18

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 8.760 lb
Finish: Powder Coated
Weight: 8.760 lb
Color: Jet Black