Receptacle, Mini Change, 4 Pin, 7/8", Male, Straight, 12" Pigtail

Item #: 0129994

Cat #: MBC-4

UPC: 662488252274

Company wide:
0 in stock
Documents & Guides
Mini-style Quick Disconnect Receptacle, 4 Pin Male Pin-out Straight Connector, Wire Length: 300 mm (12 in), Chrome plated brass housing

Overview

Mini-style Quick Disconnect Receptacle, 4 Pin Male Pin-out Straight Connector, Wire Length: 300 mm (12 in), Chrome plated brass housing
Also known as: 662488252274, MBC-4, BANMBC4

Specifications

Mounting: Panel
Gender: Male
Type: Receptacle Male
Color: Chrome
Length: 12 in
Material: Brass
Diameter: 7/8 in
Mounting: Panel
Type: Receptacle Male
Length: 12 in
Diameter: 7/8 in
Gender: Male
Color: Chrome
Material: Brass