XTRALIGHT WDL LED 206 140 X5 X UIN XX FR XX

Item #: 0129972

Cat #: WDLLED206140X5

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
XTRALIGHT WDL LED 206 140 X5 X UIN XX FR XX

Overview

XTRALIGHT WDL LED 206 140 X5 X UIN XX FR XX
Also known as: WDLLED206140X5, XTRWDLLED206140X5

Specifications

Gangs: 2
Mounting: Clamp, Bracket, Ears
Color: Black
Depth: 3 3/8 in
Material: Thermoplastic
Cubic Inches: 40 in³
Gangs: 2
Color: Black
Material: Thermoplastic
Mounting: Clamp, Bracket, Ears
Depth: 3 3/8 in
Cubic Inches: 40 in³