4
more

Disconnect Switch, Fusible, 200A, 240VAC, 3P, 4 Wire, NEMA 1
Item #: 0129840
Cat #: TG4324
UPC: 783164008708
$ 830.83 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 1, General Duty
Overview
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 1, General Duty
Also known as: 783164008708, TG4324, ABBTG4324
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 250 |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 250 |
| Poles: | 3 |
| IP/NEMA Rating: | NEMA 1 |