Parking Stand Arrester

Item #: 0129836

Cat #: 3237758C18M

UPC: 194006031738

$ 848.73 EA
Company wide:
0 in stock
Parking Stand Arrester, 200A, 25kV, Class 18kV, Duty Cycle (15.3 Mcov) Metal Oxide Varistor (M.O.V.)

Overview

Parking Stand Arrester, 200A, 25kV, Class 18kV, Duty Cycle (15.3 Mcov) Metal Oxide Varistor (M.O.V.)
The Cooper Power Systems Parking Stand Arrester combines metal (zinc) oxide varistor technology with a premolded rubber insulated standoff bushing. The arrester provides overvoltage system protection in an insulated, fully shielded, submersible, deadfront device. The standoff bushing interface conforms to IEEE Std 386 standard - Separable Insulated Connector Systems. The arrester housing provides necessary deadfront safety. 
Also known as: 194006031738, 3237758C18M, CPS3237758C18M

Specifications

Amps: 200
Type: Surge Arrester, Loadbreak
Volts AC: 25kV
Amps: 200
Volts AC: 25kV
Type: Surge Arrester, Loadbreak

Customer Reviews

No reviews for this product
(0)