Air Conditioner

Item #: 0129815

Cat #: G280646G100

UPC: 783510210250

$ 9592.38 EA
Company wide:
0 in stock
Air Conditioner, G28 6000 Btu 460v 50/60hz 3ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 28.55x16.97x10.10 Ex3

Overview

Air Conditioner, G28 6000 Btu 460v 50/60hz 3ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 28.55x16.97x10.10 Ex3

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510210250, G280646G100, HOFG280646G100

Specifications

Color: Light Gray
Material: Steel
BTU: 6000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
Wattage: 1757
Color: Light Gray
BTU: 6000
IP/NEMA Rating: NEMA 4X
Width: 17.010 in
Wattage: 1757
Material: Steel
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in