4 XHHW-2 Stranded Copper Black 2000'

Item #: 0129810

Cat #: 4XHHWCSTRBLAX2000

UPC:

Company wide:
0 in stock
Documents & Guides
4 AWG, XHHW-2, Stranded Copper, 600V, Black.

Overview

4 AWG, XHHW-2, Stranded Copper, 600V, Black.
Also known as: 4XHHWCSTRBLAX2000

Specifications

Gauge: 4 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Jacket: XLPE
Stranding: Stranded
Gauge: 4 AWG
Color: Black
Conductors: 1
Jacket: XLPE
Material: Copper
Volts AC: 600
Length: 2000 ft
Stranding: Stranded