Universal Mini extrusion

Item #: 0129802

Cat #: PE-AA1-1M

UPC: 714176012193

Company wide:
0 in stock
Documents & Guides
Universal Mini extrusion for use with LED Tape Light. Dimensions: 0.2”H x 0.6”W x 39.4”L. Lens (PE-UVLENS-1M) sold separately.

Overview

Universal Mini extrusion for use with LED Tape Light. Dimensions: 0.2”H x 0.6”W x 39.4”L. Lens (PE-UVLENS-1M) sold separately.
Also known as: 714176012193, PE-AA1-1M, ALGPEAA11M

Specifications

Mounting: Track
Length: 1 m, 3.280 ft
Type: Tape Light Extrusion
Light Technology: LED
Mounting: Track
Type: Tape Light Extrusion
Length: 1 m, 3.280 ft
Light Technology: LED