LEV 1R480-11

Item #: 0129799

Cat #: 1R480-11

UPC: 078477550724

Company wide:
0 in stock
Dual Element, 277/480V, 2PH, 3W, 100:0.1A, Max 100A, Small Outdoor, METER ONLY, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Dual Element, 277/480V, 2PH, 3W, 100:0.1A, Max 100A, Small Outdoor, METER ONLY, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 277/480V, 2PH, 3W, 100:0.1A ratio, Max 100A, Small Outdoor Enclosure, Gray

Also known as: 078477550724, 1R480-11, LEV1R48011

Specifications

Volts AC: 480
Amps: 100
Phase: Split
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Phase: Split
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface