Electronic Ballast, 1/2 Lamp, 120-277V

Item #: 0129779

Cat #: IOP-2PSP32-LW-N-35M

UPC: 781087134764

$ 72.67 EA
Company wide:
18 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8.
Also known as: 781087134764, IOP-2PSP32-LW-N-35M, ADVIOP2PSP32LWN35M

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Volts AC: 120, 277
Shape: T8 (Tubular)
Family / Style: Optanium
Wattage: 32
Volts AC: 120, 277
Family / Style: Optanium
Type: Programmed Start, Electronic
Shape: T8 (Tubular)