1" 90° Liquidtight Flexible Metal Conduit Fittings

Item #: 0129775

Cat #: 5354-HT

UPC: 786210910543

$ 159.64 EA
Company wide:
1 in stock
Documents & Guides
Liquidtight Connector, 90°, 1 Inch, Material: Malleable Iron, Insulated. High Temperature Rated.

Overview

Liquidtight Connector, 90°, 1 Inch, Material: Malleable Iron, Insulated. High Temperature Rated.

1 Inch 90 Degree Malleable Iron Insulated Liquidtight High Temperature Connector

Also known as: 786210910543, 5354-HT, THB5354HT

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in